£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
A pair of industrial quality universal type combination pliers with a joint cutter. Manufactured from chrome vanadium steel and completed with bonded vinyl coated handles. The product also possesses a double polished head and joint, induction hardened cutting edges and a side cutter, serrated gripping and crimping jaws behind the head and joint cutter for heavy-duty wire cutting.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum tool durability
• Bonded vinyl coated handles ensure optimum grip and control when usng as well as comfort
• Induction hardened cutting edges allow for precise cutting
• Allows for heavy duty wire cutting via the joint cutter
Typical Applications
• Construction
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117846 |
ECLASS Code | 21040300 |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 35mm |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 30mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Overall Length | 180mm |
Special Features | Joint Cutter Side Cutter |
Type | Combination Pliers |
UNSPSC Code | 27112100 |