£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
These straight and bent nose pliers are reversible for both internal and external circlip insertion and removal, made from high-grade carbon steel with comfortable vinyl handles. Supplied in a moulded plastic case with 6 pliers total.
Features and Benefits
• Features both straight and bent nose pliers
• Reversible action for both external and internal circlip insertion and removal
• Supplied in a moulded plastic case for storage and transportation
• Vinyl handles for bolstered grip and comfort
• Carbon steel blades for durability
Typical Applications
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140028524 |
ECLASS Code | 21040300 |
Individual or Set | Set |
Insulated | No |
Jaw Opening | 48mm |
Jaw Style | Reversible |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |