£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Snipe nosed plier with a 45º bent tip and treated with a black anti-corrosion finish.
ISO 5745
Attribute | Value |
---|---|
Brand | Bahco |
Cutting Capacity | Iron Wire: 3mm Piano Wire: 2mm |
EAN | 7314150100750 |
ECLASS Code | 21040300 |
Finish/Coating | Black-Oxide |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 70mm |
Jaw Material | Steel |
Jaw Opening | 70mm |
Jaw Style | Serrated |
MFR Part No. | 2427G |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Series | Ergo™ |
Special Features | Spring-loaded Return |
Standards Met | ISO 5745 |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |