£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
With excellent grip and high-performance alloy steel, these ERGO® End Cutting Pliers are a must-have for any tool-kit. This tool features an induction hardened cutting edge and comfortable PVC orange handles for a quality feel.
Features and Benefits
• Suitable for cutting piano wire
• Induction hardened cutting edge
• High-performance alloy steel
• Phosphate finish, anti-corrosion treated
Attribute | Value |
---|---|
Brand | Bahco |
Cutting Capacity | Iron Wire: 2mm Piano Wire: 1.8mm Screws: M3.5 |
EAN | 7314150032730 |
Handle Material | PVC |
Jaw Material | Steel |
MFR Part No. | 527 D-200 |
Overall Length | 200mm |
Pincer Type | Cutting |
UNSPSC Code | 27111525 |