£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
These combination pliers are extremely robust and are designed for user comfort as well as superior gripping and cutting power. The product boasts heat treated and ground jaws, an ergonomic bi-material handle and a robust carbon steel construction.
Features and Benefits
• Manufactured from forged carbon steel for ultimate durability
• Ergonomic bi-material handles for resilience as well as user comfort and grip
• Heat treated jaws have a ground finish for easy gripping
• Product boasts an increased jaw force for better cutting and gripping
Typical Applications
• Construction
• Electrical
• DIY
Standards
• Meet or Exceed ANSI Specs
Attribute | Value |
---|---|
Brand | Stanley |
Cutting Capacity | 1.6 |
EAN | 3253560708139 |
ECLASS Code | 21040300 |
Finish/Coating | Ground Heat Treated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 36mm |
Jaw Material | Carbon Steel |
Jaw Opening | 20mm |
Jaw Style | Serrated |
MFR Part No. | FMHT0-70813 |
Miniature | No |
Non Sparking | No |
Overall Length | 215mm |
Special Features | Ergonomic Grip Handles |
Standards Met | ANSI Specifications |
Type | Combination Pliers |
UNSPSC Code | 27112100 |