£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
DIN 5256 - NF E 73-130
Noses machined for perfect Circlips® positioning.
Blue PVC sheathed handles.
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040300 |
Individual or Set | Individual |
Insulated | No |
Miniature | No |
Non Sparking | No |
Overall Length | 225mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |