£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Engineers Pliers with Side Cutter, Burner Hole and Facets.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
ECLASS Code | 21040300 |
Handle Material | Nylon |
Insulated | No |
MFR Part No. | 31 |
Overall Length | 250mm |
Standards Met | IEC 60900:2004 |
Type | Engineers Pliers |
UNSPSC Code | 27112100 |