£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
PA406/9
With a sliding pivot to give a wide range of jaw openings. With a joint protector to ensure handles cannot close together and trap fingers.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 5012095970699 |
ECLASS Code | 21040300 |
Finish/Coating | Chemically Blackened |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Alloy Steel |
Jaw Opening | 42mm |
Jaw Style | Flat |
MFR Part No. | PA406/9 |
Miniature | No |
Non Sparking | No |
Overall Length | 250mm |
Special Features | Corrosion-resistant |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |