£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Industrial quality chrome vanadium steel, chemically blacked. With a sliding pivot to give a wide range of jaw openings. Bi-material grips.
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140023697 |
ECLASS Code | 21040300 |
Finish/Coating | Chemically Blackened |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 40mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Overall Length | 250mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |