£30.41
Ex VAT
£36.49
Inc VAT
Product Details
Product Specification
180.CPE
Capacity: 44 mm.
Ideal for confined spaces: long reach thin noses.
Double heat-treated tips: high wear resistance, hardness 60/62 HRc.
Chrome finish, ergonomic grips.
NF ISO 8976, ISO 8976, DIN ISO 8976, ASME B107.500
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148516237422 |
ECLASS Code | 21040300 |
Insulated | No |
Jaw Opening | 44mm |
MFR Part No. | 180.CPE |
Overall Length | 250mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |