£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Product Documents
Easy handling plier with accessibility in even restricted areas thanks to the slim jaws. Possessing 8 position settings with a lateral button, a black oxidized anti-corrosion treated finish and a strong construction from high performance alloyed steel with induction heat treatment of the jaws. The two component handle offers maximum grip and comfort whilst the jaws are both flat and pipe grip with auto-tightening jaw grip.
Features and Benefits
• Manufactured from high performance alloy steel for maximum durability
• Phosphate finish and anti-corrosion treated for tool longevity
• Self-adjusting patented lateral lever for ease of use
• Flat and round grip shape with auto-tightening device for versatility of use
• Sturdy box-jointed metal frame for strength
• Designed to prevent finger pinching to keep you safe and to minimise injuries
• Comfortable two-component handle for excellent grip, comfort and control when using
• Easy to use with the auto tightening grip
• Slim jaws provide easy accessibility even in confined spaces
Typical Applications
• Plumbing
• Automotive
• Engineering
Standards
• ISO 8976
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518274733 |
ECLASS Code | 21040300 |
Finish/Coating | Chemically Blackened |
Handle Material | Polypropylene Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 50mm |
Jaw Material | Alloy Steel |
Jaw Opening | 71mm |
Jaw Style | Flat Pipe Grip |
MFR Part No. | 7224 |
Miniature | No |
Non Sparking | No |
Overall Length | 255mm |
Series | Ergo™ |
Special Features | Corrosion-resistant |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |