£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
The slip joint head design prevent the pliers from twisting when pressure is applied.
Hardened steel, ground jaws, sliding pivot joint for a wide range of jaw openings.
Satin finish. The joint protector stops the handles closing together, preventing trapped fingers. Bonded anti slip vinyl grips.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117914 |
ECLASS Code | 21040300 |
Finish/Coating | Satin |
Handle Material | PVC |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 35mm |
Jaw Style | Serrated |
Overall Length | 255mm |
Special Features | Joint Protector |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |