£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
These heavy-duty revolving punch pliers are suitable for producing 2, 2.5, 3, 3.5, 4 and 4.5mm holes in a wide range of materials including card, PVC and other light materials. Comprised of a hardened steel body with durable epoxy coating, the six revolving punches cutting edges are induction hardened. Also boasts a compound lever action that requires 70% less force and is finished with moulded, red contour grips with slip guards.
Features and Benefits
• Suitable for producing 2, 2.5, 3, 3.5, 4 and 4.5mm holes in a wide range of materials including card and PVC for versatility of use
• Hardened steel body with durable epoxy coating protects the tool against corrosion as well as giving overall tool longevity
• The six revolving punches cutting edges are induction hardened for accuracy and precision
• Compound lever action requires 70% less force than those without, to lessen hand fatigue
• Moulded contour grips with slip guards ensure control and comfort when using
Typical Applications
• Crafting
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117990 |
ECLASS Code | 21040300 |
Finish/Coating | Epoxy |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Punching Bits |
Miniature | No |
Non Sparking | No |
Overall Length | 270mm |
Type | Punch Pliers |
UNSPSC Code | 27112100 |