£45.44
Ex VAT
£54.53
Inc VAT
Product Details
Product Specification
Fully Insulated Diagonal Side Cutter for all-round use. Elongated precision cutting edges with bevel for cutting soft and hard wire.
Features and Benefits
• Manufactured from high quality material and precise workmanship for a long service life
• Narrow head design for use in confined spaces
Attribute | Value |
---|---|
Brand | Knipex |
Cutting Capacity | Hard wire (diameter): Ø 2.0mm Medium hard wire (diameter): Ø 3.0mm Soft wire (diameter): Ø 4.0mm |
EAN | 4003773011774 |
ECLASS Code | 21040300 |
Insulated | Yes |
Jaw Opening | 4mm |
MFR Part No. | 7006160 |
Overall Length | 160mm |
Standards Met | DIN ISO 5749 EN 60900 |
Type | Pliers |
UNSPSC Code | 27112100 |