SKU:
KPX5580001P
MPN:
73 02 160
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Brand | Knipex |
Cutting Capacity | Copper cable, multiple-stranded: 12mm Hard wire: 2.7mm Medium hard wire: 3.8mm Piano wire: 2.2mm Soft wire: 4.8mm |
ean | 4003773075127 |
eclassCode | 21040301 |
Handle Material | Ergonomic Dual |
Insulated | No |
Jaw Opening | 12mm |
MFR Part No. | 73 02 160 |
Number of Pieces | 1 |
Overall Length | 160mm |
Type | Pliers |