£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Powerful, compact and precise with a low-weight construction manufactured from Chrome vanadium heavy-duty steel. Cuts the finest strands as well as multi-core cables and piano wire.
Features
• Box-joint design and doubly supported joint axis
• High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio
• Large opening width for thicker cables and cuts precisely, even through fine copper wires
• Universally usable, in the assembly, maintenance and production
Max Cutting Capacity: 12mm
Attribute | Value |
---|---|
Brand | Knipex |
Cutting Capacity | Hard Wire: 2.7mm Medium Hard Wire: 3.8mm Piano Wire: 2.2mm Soft Wire: 4.8mm Stranded Wire: 12mm |
EAN | 4003773075141 |
ECLASS Code | 21040300 |
Handle Material | Ergonomic Material |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 12mm |
MFR Part No. | 73 06 160 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Type | Pliers |
UNSPSC Code | 27112100 |