£214.00
Ex VAT
£256.80
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969995138 |
ECLASS Code | 21040300 |
Individual or Set | Set |
Jaw Style | Serrated Smooth |
MFR Part No. | T5954 |
Miniature | No |
Number of Pieces | 9 |
Overall Length | 160-170mm |
Type | Pliers & Screwdriver Set |
UNSPSC Code | 27112100 |
VDE | Yes |
Warranty | 1 Year |
Weight | 3000g |