£26.49
Ex VAT
£31.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Available in two sizes, these waterpump pliers possess a push-button locking action with 16 positions. Constructed from chrome vanadium steel, these waterpump pliers boast wear-resistant, double-hardened jaws, ergonomic handles and a curved design.
Features and Benefits
• Wear-resistant, double-hardened jaws for maximum resilience
• Push-button locking with 16 positions for versatility of use
• Curved design allows access in hard to reach areas
• Soft-grip handles provide bolstered grip, comfort and control when using
• Available in two sizes to suit your needs
Typical Applications
• Construction
• DIY
• Plumbing
• Automotive
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Curved |
MFR Part No. | 1000002702 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 178mm |
Type | Waterpump Pliers |
UNSPSC Code | 27112100 |
VDE | No |