£1.59
Ex VAT
£1.91
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Featuring a high strength ABS plastic construction, this knife has a
retractable 8 segment snap-off blade, integral blade snapper and auto lock. The multi-segment blade allows you to easily dispose of that segment once it has become blunt, to quickly begin using the fresh segment below.
Features and Benefits
• Manufactured from ABS plastic for strength and resistance to wear and tear
• Auto lock feature allows you to hold the blade in place whilst in use
• 8 segment blade to ensure you get plenty of usage out of the product
• Easy snap off once each segment has been used until blunt
Typical Applications
• Ideal for craft uses as well as general purpose cutting of cardboard and paper
Attribute | Value |
---|---|
Blade Dimensions | 100mm x 18mm |
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Softwood Stretch Film |
EAN | 5036140014626 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Plastic |
Knife Features | Auto-lock |
Number of Functions | 1 |
Overall Length | 160mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |