£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Product Documents
With a ickel plated steel blade and robust plastic handle, this bradawl from STANLEY® is the ideal tool for piercing wood and leather in a precise manner. Fitted with a cranked shaft blade.
Features and benefits
• Blade is fully hardened, tempered and sharpened for accuracy and durability
• Plastic handle bolsters comfort and control when using
• Blade has a nickel plating for corrosion and rust resistance
• Handle is textured for additional grip
Typical Applications
• Carpentry
• Textile Working
• DIY
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560690144 |
ECLASS Code | 21040706 |
Handle Material | Plastic |
Head Shape | Round |
MFR Part No. | 0-69-014 |
Overall Length | 32mm |
Tip Material | Steel |
Type | Bradawl |
UNSPSC Code | 27111505 |