£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Long pattern parallel pin punches with 90mm parallel drive.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559196746 |
ECLASS Code | 21040706 |
Head Shape | Round |
MFR Part No. | 19674 |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |