£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
For pushing home nails and pins where a hammer cannot be used. Magnetic head holds nail in place and the spring return allows automatic thrusting of nail. Pistol grip handle.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5013035021006 |
ECLASS Code | 21040706 |
Handle Material | Plastic |
Head Shape | Round |
MFR Part No. | 9180 |
Overall Length | 270mm |
Point Diameter | 2.5mm |
Tip Material | Steel |
Type | Pin Driver |
UNSPSC Code | 27111505 |