£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from hardened and tempered steel with a knurled grip, this 8 piece punch set some with imperial sized tools. Suitable for use in the machine shop or the automotive industry to drive tight-fitting pins out of mechanical assemblies or to realign holes to fit dowel pins. Stamped with the size on the head of each pin.
Features and Benefits
• Each pin possesses a knurled grip for bolstered grip and control
• Supplied in a protective vinyl case for storage, organisation and ease of transportation
• Hardened and tempered steel construction for durability
• Punch diameter clearly marked on the head for easy recognition and selection of tools
Typical Applications
• Automotive
• Workshops
• Engineering
Attribute | Value |
---|---|
Brand | Starrett |
EAN | 0049659525878 |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
MFR Part No. | S565PC |
Set Contents | 1/16" 1/4" 1/8" 3/16" 3/32" 5/16" 5/32" 7/32" Vinyl Wallet |
Special Features | Knurled Grip |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |