£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Manufactured from hardened and tempered steel, this round head centre punch is ideal for marking out on sheet steel. Boasting a knurled body for a positive grip and a precision ground 60° point for accuracy, the product is 125mm in length.
Features and Benefits
• Non-roll for stability
• Manufactured from hardened and tempered steel for overall tool durability
• Knurled body provides a positive grip for precision marking
• Precision ground 60° point for accurate marking of the workpiece
Typical Applications
• Engineering
• Construction
Standards
• BS 3066
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Aluminium Brass Mild Steel Paper Plastic Stainless Steel Wood |
EAN | 5036140111240 |
ECLASS Code | 21040706 |
Handle Material | Rubber |
Head Shape | Round |
Overall Length | 125mm |
Point Diameter | 9.5mm |
Standards Met | BS 3066 |
Tip Material | Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |