£53.49
Ex VAT
£64.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Blade Finish/Coating | No Coating |
Brand | Jacobs |
Compatible Materials | Hay |
ECLASS Code | 21041004 |
Handle Material | Chrome |
Insulated | No |
MFR Part No. | TAHMO36FMTS |
Number of Tines | 4 |
Tine Material | Chrome |
Type | Rake |
UNSPSC Code | 27112003 |
Warranty | No |