£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
This Dutch hoe is made from carbon steel with an aluminium shaft allowing it to be used for professional applications such as in garden centres, parks, sports areas, industrial gardens, farms and households.
Features and Benefits
• Carbon Steel head and aluminium shaft provide durability
• Lightweight design makes the product easy to wield
• Soft rubber grips allow for comfortable holding and precise action
Typical Applications
• Agricultural
• Contracting
• Gardening
Attribute | Value |
---|---|
Brand | Rutland |
Compatible Materials | Soil |
EAN | 5036140468467 |
ECLASS Code | 21041004 |
Handle Material | Aluminium |
Head Width | 128mm |
Number of Tines | 1 |
Overall Length | 1530mm |
Tine Length | 100mm |
Tine Material | Carbon Steel |
Type | Dutch Hoe |
UNSPSC Code | 27112003 |