£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
This draw hoe has a durable stainless steel head, with a steel shaft allowing it to be used for professional applications such as in garden centres, parks, sports areas, industrial gardens, farms and households. The hoe has excellent versatility in outdoor settings, being able to perform a number of essential agricultural tasks.
Features and Benefits
• Stainless Steel head and steel shaft provides greater durability
• PVC grip allows for comfort holding and precise action
• Highly versatile outdoor tool
Typical Applications
• Ideal for moving earth
• clearing soil
• Harvesting rooted crops
Notes
• Product Weight: 1.26kg
Attribute | Value |
---|---|
Brand | Rutland |
Compatible Materials | Soil |
EAN | 5036140468320 |
ECLASS Code | 21041004 |
Handle Material | PVC |
Head Width | 140mm |
Number of Tines | 1 |
Overall Length | 1550mm |
Tine Length | 100mm |
Tine Material | Stainless Steel |
Type | Draw Hoe |
UNSPSC Code | 27112003 |