£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
A smaller version of the lawn rake, this product is ideal for scarifying lawns and removing unwanted growth. With completely oil treated, high tensile steel tines for resilience and flexibility, each tine is made from a singular continuous piece of wire that is rivetted into place for optimum strength.
Features and Benefits
• Heat treated for strength and overall durability
• Ash handle is resilient and makes handling the tool easier
• Narrow blade design ensures ease of storage
• Made in Britain
Typical Applications
• Gardening
• Domestic
• Contracting
Attribute | Value |
---|---|
Brand | Bulldog |
Compatible Materials | Landscape Leaves |
EAN | 5013693010770 |
ECLASS Code | 21041004 |
Handle Material | Metal |
Head Width | 240mm |
MFR Part No. | 9116N |
Number of Tines | 8 |
Overall Length | 1574mm |
Tine Length | 90mm |
Tine Material | Steel |
Type | Rake |
UNSPSC Code | 27112003 |