£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
A solid forged carbon steel garden tool, with 12 teeth and a 1370mm handle.
Features and Benefits:
•Hammer finish epoxy coated head for improved resistance to rust, scratches, humidity and alkalines in the soil
•Lightweight aluminium shaft and a long, soft-feel grip
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Compatible Materials | Landscape Leaves |
ECLASS Code | 21041004 |
Handle Material | Aluminium |
Head Width | 300mm |
MFR Part No. | 3880NB |
Number of Tines | 12 |
Overall Length | 1370mm |
Tine Length | 70mm |
Tine Material | Steel |
Type | Rake |
UNSPSC Code | 27112003 |