£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
This high quality garden rake is made of carbon steel with an aluminium handle and a rubber grip. This makes it suitable for use in garden centres, parks, sports areas, industrial gardens, farms and household use. It sports 16 tines for a wider and more efficient raking action.
Features and Benefits
• Carbon steel rake and aluminium shaft for increased strength and durability
• Rubber grip for increased softness and comfort
Attribute | Value |
---|---|
Brand | Rutland |
Compatible Materials | Hay Leaves |
EAN | 5036140468498 |
ECLASS Code | 21041004 |
Handle Material | Aluminium |
Head Width | 440mm |
Number of Tines | 16 |
Overall Length | 1530mm |
Tine Length | 90mm |
Tine Material | Carbon Steel |
Type | Rake |
UNSPSC Code | 27112003 |