£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
Hammer finish epoxy coated head for improved resistance to rust, scratches, humidity and alkalines in the soil. Tubular aluminium shaft, epoxy coated. Long, soft-feel grip.
Features and Benefits
• Hammer finish epoxy-coated head for improved resistance to rust
• Tubular aluminium shaft
• Long, soft-feel grip
• Part of The Neverbend Range
• Grow Your Own 2022 Great British Growing Award Winners
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Compatible Materials | Landscape Leaves |
EAN | 5011198050666 |
ECLASS Code | 21041004 |
Handle Material | Aluminium |
Head Width | 470mm |
MFR Part No. | 3881NB |
Number of Tines | 20 |
Overall Length | 1574mm |
Tine Length | 55mm |
Tine Material | Steel |
Type | Rake |
UNSPSC Code | 27112003 |