£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
The ideal tool for raking leaves and debris from the lawn without causing damage to uneven surfaces. Plastic tines, steel handle.
Handle: Straight
Head Size: (W)19"/482mm
Shaft Length: 48" (1219mm)
Attribute | Value |
---|---|
Brand | Bulldog |
Compatible Materials | Landscape Leaves |
EAN | 5013693010848 |
ECLASS Code | 21041004 |
Handle Material | Steel |
Head Width | 482mm |
MFR Part No. | B9155 |
Number of Tines | 23 |
Overall Length | 1219 (Shaft)mm |
Tine Length | 300mm |
Tine Material | Plastic |
Type | Rake |
UNSPSC Code | 27112003 |