£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
Eclipse 2730 Heavy Duty Riveter.
- The market leading professional heavy duty riveter,
- Best suited to engineering and maintenance projects
- Supplied with 3 interchangeable noses
- Supplied with 3, 4 & 5mm nozzles
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 5013035024717 |
ECLASS Code | 21043090 |
For Use With | 3, 4 & 5MM Rivets |
MFR Part No. | 2730 |
Nozzles Supplied | 3.0 4.0 5.0mm |
Number of Nozzles | 3 |
Overall Length | 320mm |
Product Type | Riveter |
UNSPSC Code | 27112402 |
Weight | 699g |