£589.00
Ex VAT
£706.80
Inc VAT
Product Details
Product Specification
Facom® presents these ultra-strong drawer roller cases, designed for safe carrying of tools and fragile equipment. These professional flycases are compatible with FACOM's fully customizable foam modules.
Features and Benefits
• Shock resistant injected polypropylene outer with reinforced corners for a longer lifespan
• Corrosion-resistant stainless hinge angle
• One-piece sealing gasket helps protect contents
• High precision clasps, 100% dust and water sealed
• Ergonomic telescopic handle and handles on both sides for easy portability
• Modular and stackable for the complete storage solution
Typical Applications
• Workshop
• On site
• Domestic
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
ECLASS Code | 21100490 |
MFR Part No. | BV.FC4S |
Number of Drawers | 4 |
Overall Height | 580mm |
Overall Length | 380mm |
Overall Width | 450mm |
Product Range | Flycase |
Product Type | Portable Tool Chest |
UNSPSC Code | 24112401 |