SKU:
KEN5944840K
MPN:
5944840K
£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
Product Documents
7 Drawer
Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles.
Drawer sizes (W x D x H):
1@ 560 x 390 x 40mm.
4@ 560 x 390 x 65mm.
1@ 560 x 390 x 95mm.
1@ 560 x 390 x 205mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Green |
Drawer Load Capacity | 560 x 390 x 205mm - 35 560 x 390 x 40mm - 20 560 x 390 x 65mm - 25 560 x 390 x 95mm - 25kg |
EAN | 5036140048874 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 180kg |
MFR Part No. | TBR4507-X |
Mobility | Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Chrome Steel Side Handles Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation |
Number of Drawers | 7 |
Overall Height | 545mm |
Overall Length | 775mm |
Overall Width | 545mm |
Product Range | Classic Range |
Product Type | Roller Cabinet |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 71.5kg |