SKU:
KEN5945780K
MPN:
5945780K
£487.00
Ex VAT
£584.40
Inc VAT
Product Details
Product Specification
Product Documents
11 Drawer Top Chest
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castor’s, fitted with two brakes. Castor’s are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded and should only ever be pushed.
Top compartment (W x D x H): 1020 x 390 x 100mm.
Drawer sizes (W x D x H):
5@ 580 x 415 x 50mm. 1@ 580 x 415 x 100mm.
4@ 270 x 415 x 50mm. 1@ 270 x 415 x 150mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 270 x 415 x 150mm - 20 270 x 415 x 50mm - 15 580 x 415 x 100mm - 25 580 x 415 x 50mm - 20kg |
EAN | 5036140010277 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 205kg |
MFR Part No. | TBT3411-X |
Mobility | Heavy Duty Chest Handle |
Number of Drawers | 11 |
Overall Height | 530mm |
Overall Length | 1030mm |
Overall Width | 460mm |
Product Range | Professional |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 94kg |