SKU:
KEN5945360K
MPN:
5945360K
£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your workshop's organization and efficiency with the Kennedy 9 Drawer Extra-Deep Tool Chest, designed for superior storage capacity and durability.
Features and Benefits
• This tool chest offers more than 25% additional depth compared to standard options, providing expansive space to accommodate tools and equipment effortlessly
• Crafted from heavy gauge steel with an electro-coated enamel finish, this tool chest combines robustness with an appealing appearance, ensuring long-lasting performance
• Steel panels within the drawers add extra rigidity to the chest, enabling it to withstand heavy loads while maintaining its structural integrity
• The ball-bearing drawer runners ensure seamless and quiet drawer operation, even when fully loaded, allowing easy access to tools
• Supplied with drawer liners and a top mat, this tool chest safeguards both your tools and the chest's surface, preventing wear and tear over time
• With six drawers measuring 295 x 405 x 50mm, two drawers measuring 595 x 405 x 50mm, and one drawer measuring 595 x 405 x 100mm, you have versatile storage options for tools of different sizes
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 295 x 405 x 50mm - 15 595 x 405 x 100mm - 20 595 x 405 x 50mm - 20kg |
EAN | 5036140009301 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 150kg |
MFR Part No. | TBT4109-X |
Mobility | Heavy Duty Chest Handle |
Number of Drawers | 9 |
Overall Height | 510mm |
Overall Length | 660mm |
Overall Width | 405mm |
Product Range | Professional |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 41kg |