SKU:
YMT5945240K
MPN:
5945240K
£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
6 Drawer Tool Chest
Made from 0.8mm steel panels with 0.6mm drawers. Powder coated yellow/grey with aluminium drawer pulls. The fully locking lid encloses the six drawers which have foam liners and smooth running 250mm ball bearing drawer slides. Supplied with a loose tote tray for carrying tools to work area.
Overall dimensions (W x D x H): 668 x 315 x 389mm.
Top compartment (W x D x H): 660 x 305 x 50mm.
Tote tray (W x D x H): 430 x 170 x 45mm.
Drawer sizes (W x D x H):
1@ 590 x 279 x 101.5mm. 2@ 590 x 279 x 49mm.
1@ 281 x 279 x 49mm. 2@ 127 x 279 x 49mm.
Attribute | Value |
---|---|
Brand | Yamoto |
Colour | Yellow |
Drawer Load Capacity | 15 - 20kg |
EAN | 5036140062269 |
ECLASS Code | 21100490 |
MFR Part No. | BCO-260061M |
Mobility | Portable |
Number of Drawers | 6 |
Overall Height | 389mm |
Overall Length | 668mm |
Overall Width | 315mm |
Product Range | Trade Range |
Product Type | Tool Chest |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 22.2kg |