SKU:
SEN5941660K
MPN:
5941660K
£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Product Documents
• Workshop range of roller cabinets and top chests is an ideal entry level choice for small manufacturers, garages and one man businesses
• Anti-rust and solvent resistant powder coat finish protects paintwork
• Pressed steel back strengthener and inner walls give added strength and longevity
• Reinforced top lid and top chest corner protectors to safeguard against impact damage
• Non-slip EVA 2.5mm liners prevent damage and protect tools
• Firm return secures drawer in place
• 35mm Ball bearing slides give good drawer stability and smooth action even under load
• Top chest designed to combine with roller cabinet for maximum storage
• 45° angled front protection corners on top chests
• Recessed side handles for easy repositioning
• Lockable steel stays prevent reinforced lid accidentally slamming shut
• Full height locking system with cylinder locks for added security
Drawer Load: 20kg
Static Load: 200kg
Attribute | Value |
---|---|
Brand | Senator |
Colour | Red |
EAN | 5036140257856 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 200kg |
MFR Part No. | BCE-260061 |
Mobility | Recessed Side Handles Strong Ergonomic Handles |
Number of Drawers | 6 |
Overall Height | 355mm |
Overall Length | 660mm |
Overall Width | 310mm |
Product Range | Workshop Range |
Product Type | Tool Chest |
Roll Weight | 120kg |
Security | Full Height Rear Locking Mechanism Reinforced Lid Fitted with Steel Stays |
UNSPSC Code | 24112401 |
Weight | 19.7kg |