Martor

Secunorm Profi25 MDP Safety Knife, 143 x 17 x 31 mm, 120700

SKU:

MRR5376766P

MPN:

120700.02

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (10)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    • Automatic blade retraction - a high degree of safety
    • Metal detectable
    • Tool-less blade change
    • Very abrasion resistant
    • Ergonomic
    • 2-times usable blade
    • Extended blade length 25mm
    • Cutting depth 21mm
    • For right and left hander
    • TÜV-certified.


    Installed blade: No.199 - 0.63 mm, deep-edged, stainless steel.


    Measurements (LxWxH): 143 x 17 x 31mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Stainless Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Martor

    Compatible Materials

    Cardboard Foil Paper Shrink Wrap Strapping Strech Film Tape

    EAN

    4002632920431

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Silver

    Handle Material

    Aluminium

    Insulated

    No

    Knife Features

    Detectable

    MFR Part No.

    120700.02

    Overall Length

    143mm

    Type

    Safety Knife

    UNSPSC Code

    27111503