£7.79
Ex VAT
£9.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Slice 00116 Precision Cutter is a unique craft knife with a fixed micro-ceramic blade. This precision knife's tiny edge cuts thin materials and is well loved by artists and crafters as a precision paper cutter. The Slice Precision Cutter blade uses 100 percent zirconium oxide--much harder than steel--and can handle any material typically cut by craft knives. Beyond its use as a precision paper cutter, this pen-like tool is also ideal for industry, as it is non-sparking, chemically inert, and never rusts.
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Fixed |
Blade Shape | Micro |
Brand | Slice |
Compatible Materials | Paper Tape |
EAN | 8951420001684 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Green |
Handle Material | Rubber |
Insulated | No |
Knife Features | Micro Blade |
MFR Part No. | 116 |
Type | Safety Knife |
UNSPSC Code | 27111503 |