£15.79
Ex VAT
£18.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This Pen Cutter is ideal for general box cutting and the cutting of light to medium duty materials. The product possesses a slimmer cylindrical shape with a durable body and hard wearing ceramic blade as well as the safety features such as the retractable, rounded blade.
Features and Benefits
• Double sided ceramic blade allows for twice the use and product longevity
• Rounded tip blade improves user safety
• Ambidextrous design allows both left and right handed users to comfortably use the product
• Ceramic blade stays sharp up to 10 x longer than steel and is entirely rust proof
• Auto retracting blade keeps users safe
• Simple blade change procedure without using tools
• Lanyard tether point allows the product to be stored conveniently and stored on your person if necessary
• Durable glass filled nylon body is durable and ensures user comfort when using
Typical Applications
• Crafting
• Warehousing
• Retail
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Brand | Slice |
Compatible Materials | Adhesive Tape Cardboard Shrink Wrap Strech Film |
ECLASS Code | 21040602 |
Insulated | No |
Type | Safety Knife |
UNSPSC Code | 27111503 |