£7.69
Ex VAT
£9.23
Inc VAT
Product Details
Product Specification
Made with craft professionals and enthusiasts in mind, these acrylic craft knife handles from have a stainless blade fitting and are suitable for No. 4 larger standard blades.
Features and Benefits
• Suitable for professionals and amateurs
• Provides controlled handling for delicate tasks
Warnings
• Pointed pliers should be used when attaching and removing a blade
Attribute | Value |
---|---|
Brand | Swan |
EAN | 5033955010065 |
ECLASS Code | 21040602 |
MFR Part No. | 1006 |
Overall Length | 140mm |
Overall Width | 17mm |
Type | Scalpel Handle |
UNSPSC Code | 27111503 |