£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
A slightly longer version of the Swann-Morton® No. 4 handle, the No. 4L handle is constructed from resilient stainless steel. The handle fits an array of Swann-Morton® blades including blade numbers No.18, 19, 20, 21, 22,22A, 23, 24, 25, 25A, 26, 27 and 36.
Features and Benefits
• Compatible with a range of Swann-Morton® blades to allow you to select the blade that best suits your needs
• Ambidextrous design enables the product to be used by both left and right handed users
• Stainless steel construction makes for a highly durable product
Typical Applications
• Minor Surgeries (once sterilised)
• Crafts
Attribute | Value |
---|---|
Brand | Swannn-Morton |
EAN | 5033955009144 |
ECLASS Code | 21040602 |
MFR Part No. | 914 |
Type | Surgical Blade |
UNSPSC Code | 27111503 |