£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
This Stainless Steel Graduated Scalpel Handle from Swann-Morton® is suitable for delicate and intricate tasks. Ergonomically designed for a secure grip, the handle features measurements up to 5.5cm to assist with training and project accuracy. Blades for the handle are sold separately.
Features and Benefits
• The Handles are supplied non-sterile and individually wrapped
• Ergonomically designed for precise control
• Measurements engraved into handle for precision
Typical Applications
• Plastic and periodontal surgery
• Maxillo-facial and scale modelling
Warnings
• Must be 18 years and over to purchase this product
Notes
• For use with Blades - No.6, 9, 10, 10A, 10R, E/11, 11, 11P, 12, 12D, 13, 14, 15, 15A, 15C, 15T, 16, 40 and SG3
Attribute | Value |
---|---|
Brand | Swannn-Morton |
EAN | 5037798302578 |
ECLASS Code | 21040602 |
MFR Part No. | 933 |
Overall Length | 119mm |
Type | Knife Handle |
UNSPSC Code | 27111503 |