£17.49
Ex VAT
£20.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
With a curved blade and a symmetrical handle, this set of scissors possesses large double finger bows and an accurately ground and very thin cutting edge. Manufactured from stainless steel with a corrosion resistant finish.
Features and Benefits
• Very thin cutting edge for precision
• Corrosion and adhesive resistant making for a durable product
• Stainless steel construction holds a good cutting edge even with extensive use
Typical Applications
• Suitable for surgical and laboratory, rubber and gasket trimming, machine work, finishing, embroidery and other needlecraft
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | William Whiteley And Sons |
Compatible Materials | Rubber |
ECLASS Code | 21040600 |
End Shape | Rounded |
Hand Preference | Right/Left Hand |
Handle Material | Bi-Material |
Handle Shape | Straight/Symmetrical |
MFR Part No. | 1973SS-5.5/SS |
Number of Pieces | 1 |
Overall Length | 140mm |
Protection Features | Adhesive-resistant Corrosion-resistant |
Standards Met | MOD-AQAP9 EDN2 |
UNSPSC Code | 27111506 |