£15.99
Ex VAT
£19.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Pruner Scissors - 1952BS-6.5
Polished blades - one micro-serrated, specially shaped blades with extra long, high leverage handles and heavy duty pivot screw. Suitable for: light garden pruning, tie wraps, cord, thread, string, rope etc.
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | William Whiteley And Sons |
Compatible Materials | Garden Plants Rope String Thread Wire |
ECLASS Code | 21040600 |
End Shape | Rounded |
Hand Preference | Right Hand |
Handle Colour | Green |
Handle Material | Carbon Steel |
Handle Shape | Straight/Asymmetrical |
MFR Part No. | 1952BS-6.5 |
Overall Length | 165mm |
Standards Met | MOD-AQAP9 EDN2 |
UNSPSC Code | 27111506 |