SKU:
WTY5333133B
MPN:
3133BS-8
Blade Material | Bright Steel |
Brand | William Whiteley And Sons |
Compatible Materials | Carpet/Underlay Leather Paper/Card Rope Rubber Textile |
eclassCode | 21040601 |
End Shape | Pointed |
Finish/Coating | Polished |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Carbon Steel |
Handle Shape | Straight/Asymmetrical |
MFR Part No. | 3133BS-8 |
Overall Length | 200mm |
Protection Features | Adhesive-resistant |
Standards Met | MOD-AQAP9 EDN2 |