William Whiteley And Sons

200mm Gass Fibre Shear Scissors, Right Hand, Xylan Low Friction Coating

SKU:

WTY5333660G

MPN:

3660G-8

£47.79

Ex VAT

£57.35

Inc VAT

IN STOCK (10)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Glass Fibre Shear - 3660G-8
    Hot forged, High carbon tool steel blades. High leverage - machined pivot screw. Modified grinding and setting. Xylan low friction coating for protection.


    Suitable for: glass fibre, "wet" & "dry" processes, trimming in confined spaces.


    Features and Benefits
    • Xylan low friction coating for protection
    • Blade and handle material: Carbon tool steel
    • Handle shape: Offset/Asymmetrical
    • End shape: Pointed
    • Length: 200mm / 8"


    Product Specification
    Attribute
    Value

    Blade Material

    Carbon Steel

    Brand

    William Whiteley And Sons

    Compatible Materials

    Fibreglass

    ECLASS Code

    21040600

    End Shape

    Pointed

    Finish/Coating

    Teflon-Coated Xylan-Coated

    Hand Preference

    Right Hand

    Handle Colour

    Black

    Handle Material

    Carbon Steel

    Handle Shape

    Straight/Asymmetrical

    MFR Part No.

    3660G-8

    Number of Pieces

    1

    Overall Length

    200mm

    Protection Features

    Adhesive-resistant

    Standards Met

    MOD-AQAP9 EDN2

    UNSPSC Code

    27111506