SKU:
WTY5335060S
MPN:
5060SS-10
Blade Material | Surgical Stainless Steel |
Brand | William Whiteley And Sons |
Compatible Materials | Carpet/Underlay Food Leather Paper/Card Rope Rubber Textile Thread/Wire/String |
eclassCode | 21040601 |
End Shape | Pointed |
Hand Preference | Right Hand |
Handle Colour | Red |
Handle Material | Plastic |
Handle Shape | Offset/Asymmetrical |
Overall Length | 250mm |
Standards Met | MOD-AQAP9 EDN2 |